WHEATON® Shell Vials, DWK Life Sciences
66014-772
Small Business Enterprise
- Cap included:No
- Capacity:4.00 ml
- Color:Clear
- Description:Shell vial
- Cat. No.:66014-772
- Diameter ×H:15×45 mm
- Supplier no.:225126
These shell vials are made from borosilicate glass.
- Snap plug closure available in low density polyethylene
- Polyethylene snap plug caps feature a starburst top for easier needle penetration
: Purchase vials and snap plug caps separately.