Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Eisco® DNA Molecule

Eisco® DNA Molecule

DNA Molecule, 13 cm, 13 cm, 46 cm
Catalog # 470136-018
Supplier:   Wards
Supplier #:  ZM0058
Eisco® DNA Molecule
Catalog # 470136-018
Supplier:  Wards
Eisco® DNA Molecule
Eisco® DNA Molecule

DNA Molecule, 13 cm, 13 cm, 46 cm

Price
$114.00
Log in for availability
Each
Product Details & Documents

This set is an easy-to-construct, three-dimensional model of DNA.

  • English Keycard Included
  • Relief Model Mounted on Board
  • Easy-to-Construct Model
  • Center Rod Represents Hydrogen Bonds

Emphasizing the base pair sequence and function of DNA, the sturdy, colorful bases snap together in the correct sequence, and the pairs attach to a center rod that represents hydrogen bonds.

Once completed, the model can be rotated on its durable base. It includes enough material to construct one model and is supplied with a manual.

Documents

Specifications
  • Description:
    DNA Molecule
  • Height:
    46 cm
  • Length:
    13 cm
  • Width:
    13 cm