Order Entry
Puerto Rico
ContactUsLinkComponent
Eisco® Human Skin With Hair
Eisco® Human Skin With Hair
Catalog # 470136-296
Supplier:  Wards
undefined
Eisco® Human Skin With Hair
Catalog # 470136-296
Supplier:  Wards
Supplier Number:  AM0318

Specifications

  • Description:
    Human Skin With Hair
  • Height:
    5 cm
  • Length:
    33 cm
  • Cat. No.:
    470136-296
  • Width:
    25 cm
  • Supplier no.:
    AM0318
  • No. of parts:
    1

Specifications

About this item

This unique skin model shows three layers of skin.

  • Skin Enlarged 300 Times
  • Model Shows Muscles, Arteries, Nerves, and More
  • Reference Key Included

It also displays sebaceous and sweet glands, the hair follicles, erector muscles, arteries, nerves, and veins.

A reference key is included.