Order Entry
Puerto Rico
ContactUsLinkComponent
Eisco® Regions of the Brain Model
Eisco® Regions of the Brain Model
Catalog # 470136-360
Supplier:  Wards
undefined
Eisco® Regions of the Brain Model
Catalog # 470136-360
Supplier:  Wards
Supplier Number:  AM0216

Specifications

  • Description:
    Functioning regions of the brain
  • Height:
    21 cm
  • Length:
    15 cm
  • Cat. No.:
    470136-360
  • Width:
    13 cm
  • Supplier no.:
    AM0216
  • No. of parts:
    1

Specifications

About this item

Half brain model featuring color-coded regions.

  • Shows regions within the cerebral cortex allied to certain functions
  • Features realistic details, textures and structures, providing an incredible amount of realism
  • Made of durable and sturdy plastisol polymer - easy to clean and will hold up to years of handling
  • Includes key card

Life size, half of human brain. Students can study regions within the cerebral cortex are allied to certain functions. Impulses from the sensory organs, the skeletal muscles, skin and joints all travel to areas specialized in interpreting the information.