Eisco® Enlarged Human Heart Model, 2 Parts
470136-134
: Wards
- Description:Human Heart
- Height:31 cm
- Length:14 cm
- Cat. No.:470136-134
- Width:13 cm
- Supplier no.:AM0078
- No. of parts:2
Simple yet effective demonstration of internal and external human heart anatomy.
- Larger than life size (8")
- Can be separated into 2 pieces
- Hand painted
- Rod mounted on base
- Includes numbered key card
The model can be separated into 2 pieces to reveal internal structures.