Eisco® Heart on Diaphragm Model
Catalog # 470136-104
Supplier: Wards
Specifications
- Description:Heart on diaphragm
- Height:23 cm
- Length:26 cm
- Cat. No.:470136-104
- Width:18 cm
- Supplier no.:AM0074
- No. of parts:4
Specifications
About this item
Shows both exterior and interior structures of all four chambers.
- Includes a key card identifying 24 numbered structures on the model
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
Enlarged three times, this four-part human heart model is removable from the diaphragm replica that serves as its base. The 24 numbered structures on the model are identified on a keycard and include the bicuspid and tricuspid valves, aorta, vena cava, pulmonary artery and vein, coronary artery and vein, and more. Excellent for study of heart structure and function.