Order Entry
Puerto Rico
ContactUsLinkComponent
Eisco® Life Size Human Heart Model, 7 Parts
Eisco® Life Size Human Heart Model, 7 Parts
Catalog # 470136-100
Supplier:  Wards
undefined
Eisco® Life Size Human Heart Model, 7 Parts
Catalog # 470136-100
Supplier:  Wards
Supplier Number:  AM0073

Specifications

  • Description:
    Human Heart
  • Height:
    27 cm
  • Length:
    15 cm
  • Cat. No.:
    470136-100
  • Width:
    13 cm
  • Supplier no.:
    AM0073
  • No. of parts:
    7

Specifications

About this item

Life size model demonstrating the internal and external anatomical details of the human heart.

  • Separated into 7 parts
  • Rod mounted on base
  • Hand painted
  • Includes numbered key card

Separated into 7 parts for easy viewing of internal anatomy.