Order Entry
Puerto Rico
ContactUsLinkComponent
Radleys Reactor-Ready Lab Reactor
Radleys Reactor-Ready Lab Reactor
Catalog # 10129-170
Supplier:  Heidolph NA, LLC
undefined
Radleys Reactor-Ready Lab Reactor
Catalog # 10129-170
Supplier:  Heidolph NA, LLC
Supplier Number:  015950100

Specifications

  • Temperature Range:
    −60...190 °C (−76...374 °F); subject to thermo regulator
  • Description:
    Heidolph radleys reactor-ready core lab reactor
  • Connections:
    M24 thermo fluid
  • Cat. No.:
    10129-170
  • Supplier no.:
    015950100

Specifications

About this item

The Radleys reactor-ready lab reactor is designed as a univeral reactor workstation that can be used for different vessel sizes and experiments

The convenience and efficiency of the workstation allows for a single reactor workstation to replace many, saving both money and fume hood space.

A quick-release vessel clamp allows rapid vessel exchange. The workstation accommodates a range of single and double jacketed glass vessels, including 250 ml, 500 ml, 1 L, 2 L, and 5 L sizes.

The support system accepts all leading brands of overhead stirrers and allows easy, tool-free adjustment. Triple support stand features heavy-duty stainless steel support rods for maximum strength and stability, thus minimizing vibration.

Glassware accessories include condenser, dropping funnels, etc. Self aligning stirrer coupling engages wihout the need for tools. Quick-release hose coupling allows rapid exchange of vessels. Hose manifolds allow easy thermofluid drain.

The workstation can be easily and quickly configured to suit the chemistry and scale needed for each project.

Ordering information: Vessel kit and overhead stirrer sold separately.