Order Entry
United States
ContactUsLinkComponent
 
Excellence Plus Level, XPE Series Precision Balances, METTLER TOLEDO®
  10147-718
 :  Avantor
undefined
Excellence Plus Level, XPE Series Precision Balances, METTLER TOLEDO®
  10147-718
 :  Avantor

 

  • Model:
    XPE8002S
  • Pan/Platform Size:
    172×205 mm (6.7×8")
  • Communication Interface:
    RS232C Serial Interface, Ethernet, LocalCAN, Bluetooth
  • Voltage:
    100 - 240 V AC, 0.8 A, 50/60 Hz, 12 V DC, 2.5 A
  • Dimensions:
    195W×394D×97H mm (7.7×15.5×3.8")
  • Environmentally Preferable:
  • Repeatabilty:
    8 mg (at 5% load)
  • Cat. No.:
    10147-718
  • Linearity:
    20 mg
  • Stabilization time:
    1.5 s
  • Readability:
    10 mg
  • Weighing capacity:
    8100 g
  • Supplier no.:
    30117888

 

 

Balances are available with several different platform sizes. Fully automatic internal calibration (proFACT®) comes with history function, initiated by time and/or ambient temperature change by 1.5 °C (2.7 °F).

  • Several platform sizes available
  • Color display
  • Download software
  • Capacities from 210 to 64,100 g
  • Readabilities from 0.1 mg to 1 g
  • Features proFACT® Fully Automatic Calibration Technology
  • Meet All GLP and ISO 9001 Statistical Requirements

Models XPE603SDR, XPE6002SDR, and XPE20002LDR feature DeltaRange® capabilities, which deliver 10 times the readability anywhere within the balance range just by taring

All 10mg readability models offer the new SmartPan™ weigh pan option, composed of zinc metal. Additionally, all models come with a color display offering touch screen operation, sensors for hands-free operation, and feedthrough for below-the-balance weighing. Peripherals can be connected via the built-in RS-232 interface or an optional second interface (purchased separately). The following interfaces are available: Bluetooth® (wireless), Ethernet, PS/2, USB, LocalCAN™, or MiniMettler. For operation from 5 to 40°C (41 to 104°F) and between 25% and 80% relative humidity.

The operating menu can be viewed in English, German, French, Spanish, Italian, Russian, and Japanese. All models can download software, display various units of weight, tare over an entire weighing range, display statistics with ± and % display, count with reference optimization, perform formula weighing with security protection, calculate with factors, manage users with password protection, store a history of setting changes, schedule balance checks, and monitor for allowable minimum weight.

Models XPE3003SD5 and XPE6003SD5 are toploader balances that can achieve 5mg readability without draftshield. All models feature high quality AISI stainless steel weighing pan and solid metal housing, including IP54 in-use protection, making these precision models ideal for production environments.

 : UL Listed. CE compliant. METTLER TOLEDO® provides ISO 9001 manufacturing, nationwide ISO 9001 field service, ISO 9001 quality certification, and ISO 14001 environmental certification.