Specifications
- Ø:25 mm
- Pore size:0.40 µm
- Type:Circle
- Color:Black
- Material:Polycarbonate (PC)
- Size:100 pieces
- Application:Potable water
Ultra pure water
Food and dairy
Wine and beverages
Clinical
Electronics - Cat. No.:10034-580
- Supplier no.:110657
Specifications
About this item
Cytiva's Nuclepore black membrane filters are polycarbonate track-etched (PCTE) membranes with high particle visibility for standard plate count and epifluorescence microscopy applications.
- Smooth, gridded PCTE membrane surface efficiently supports microorganism enumeration in a standard plate count
- Irgalan black membranes for reduced background fluorescence in support of epifluorescence microscopy
- Extremely low nonspecific absorption.
Explore the full range of Whatman Nuclepore polycarbonate membrane filters from Cytiva's business for hydrophilic, hydrophobic, black, and gold-coated membranes.
Cytiva's Nuclepore membrane filters are compatible with the direct epifluorescent microscopy filter technique (DEFT), which allows microorganisms to be counted directly on a filter. DEFT can be conducted in under half an hour, sidestepping the standard 24- hour process of incubating a microbial sample.
Cytiva's irgalan black membranes greatly reduce background fluorescence, improving visibility and helping to distinguish microorganisms from other particulates.
Cytiva's microscopic membrane filters are made by track-etching – the polycarbonate is bombarded with radiation and chemically treated to create sharp, uniform filter pores. The PCTE membrane is designed to trap microbes efficiently, and can be more effective than other filter media for certain microorganisms.