Order Entry
Puerto Rico
ContactUsLinkComponent
VWR® Advanced 15000 Orbital Shakers, 230 V
VWR® Advanced 15000 Orbital Shakers, 230 V
Supplier:  VWR International
Certificates
undefined
VWR® Advanced 15000 Orbital Shakers, 230 V
Supplier:  VWR International

Specifications

  • Catalog No:
  • 89032-118
  • Max. Load:
  • 68 kg (150 lbs.)
  • Tray dimensions:
  • 61L × 91W cm (24 × 36")
  • Overall Dimensions:
  • 71.8L × 67.8W × 17.8H cm (28.25 × 26.7 × 7")
  • Electrical:
  • 230 V, 2.5 A, 80 W
  • Timer:
  • 1 sec. to 160 hrs.
  • Shipping Weight:
  • 104.4 kg (230 lbs.)

Specifications

Related Information