Order Entry
Puerto Rico
ContactUsLinkComponent
 
 
 
 
1-Propanol, LiChrosolv® for HPLC, Supelco®
 
undefined
 
 
 
1-Propanol, LiChrosolv® for HPLC, Supelco®
 

 

  • Purity (GC):
    ≥ 99.8 %
  • Identity (IR):
    conforms
  • Evaporation residue:
    ≤ 2.0 mg/l
  • Water:
    ≤ 0.02 %
  • Acidity:
    ≤ 0.0002 meq/g
  • Alkalinity:
    ≤ 0.0002 meq/g
  • Transmission (at 230 nm):
    ≥ 70 %
  • Transmission (at 240 nm):
    ≥ 80 %
  • Transmission (from 270 nm):
    ≥ 98 %