Order Entry
Puerto Rico
ContactUsLinkComponent
Whatman™ Kjeldahl Analysis Weighing Boat, Grade 609, Whatman products (Cytiva)
Whatman™ Kjeldahl Analysis Weighing Boat, Grade 609, Whatman products (Cytiva)
  10034-722
 :  Cytiva
Product available on GSA Advantage®
undefined
Whatman™ Kjeldahl Analysis Weighing Boat, Grade 609, Whatman products (Cytiva)
  10034-722
 :  Cytiva
 :  10313032
Product available on GSA Advantage®

 

  • Dimensions:
    55 x 10 x 10 mm (2.165 x 0.39 x 0.39")
  • Storage Conditions:
    RT
  • Thickness:
    0.07 mm
  • Type:
    Weighing Boats, ≤ 0.07% N
  • Weight:
    80 g/m²
  • Grade:
    609
  • Cat. No.:
    10034-722
  • Supplier no.:
    10313032

 

 

Cytiva's Whatman parchment weigh boats are designed so users can collect, transfer, and drop both sample and weighing boat into the acid solution during a Kjeldahl analysis without influencing analytical results.

  • A fast and reliable way to safely transfer samples for Kjeldahl analysis
  • Excellent for both weighing and quantitative sample transfer
  • Made from low nitrogen parchment paper
  • No glue or chemical additives
  • Whatman weigh boats dissolve residue-free in the digestion solution without influencing analytical results

Cytiva's business offers weighing papers for Kjeldahl analysis.

Transfer samples without loss by simply dropping the entire weighing boat containing the sample into the acid solution in the Kjeldahl flask/digestion tube.