Order Entry
Puerto Rico
ContactUsLinkComponent
Advanced Protocol Microbiological Incubators, Electron Microscopy Sciences
Advanced Protocol Microbiological Incubators, Electron Microscopy Sciences
  102094-512
Advanced Protocol Microbiological Incubators, Electron Microscopy Sciences
  102094-512
 :  63154-20
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Model:
    Model 51028067
  • Volume:
    104 L
  • Description:
    Incubator
  • Cat. No.:
    102094-512
  • Electrical:
    120 V
  • Max. load per shelf:
    25 kg
  • Supplier no.:
    63154-20

 

 

Dual convection for application versatility-fan speed adjustable from 0 to 100%

  • Intuitive user interface for setting temperature
  • Large, easy to read vacuum fluorescent display
  • Internal glass door allows sample viewing without impacting temperature
  • Exceptionally small footprint
  • Easy to clean, corrosion-resistant stainless-steel interior (AISI 430)
  • Advanced digital timer for daily or weekly ON / OFF cycles

The gravity convection incubator provides temperatures at or below ambient: +5 to 105°C. It has a temperature uniformity of ±0.6 °C (at 37 °C) and temperature stability of ± 0.1 °C (at 37 °C).