Order Entry
Puerto Rico
ContactUsLinkComponent
 
Rayovac® Silver Oxide Batteries, Bulbtronics
Catalog # 89215-862
Supplier:  Bulbtronics
undefined
Rayovac® Silver Oxide Batteries, Bulbtronics
Catalog # 89215-862
Supplier:  Bulbtronics
Supplier Number:  0081771

Specifications

  • Voltage:
    15 V
  • Capacity:
    170 mAh
  • Description:
    Rayovac® flat terminal primary cell battery, non-hazmat
  • Height:
    5.4 mm
  • Cat. No.:
    89215-862
  • Shelf life:
    5 years
  • Type:
    303/357, IEC SR44
  • Weight:
    2.09 g
  • Supplier no.:
    0081771
  • Diameter:
    11.6 mm
  • OEM number:
    RV 303/357-1ZMA 1.5V

Specifications

About this item

Mercury-free

Non-rechargeable.