Rayovac® Lithium Batteries, Bulbtronics
Catalog # 10804-682
Supplier: Bulbtronics
Specifications
- Voltage:3 V
- Capacity:220 mAh
- Description:Rayovac® flat terminal primary cell battery, mercury-free
- Height:3.2 mm
- Cat. No.:10804-682
- Shelf life:15 years
- Type:IEC 2032
- Weight:3.14 g
- Supplier no.:0028955
- Diameter:20 mm
- OEM number:RV CR20321W
Specifications
About this item
Non-rechargeable batteries, Hazmat.