Order Entry
Puerto Rico
ContactUsLinkComponent
Particle Counter, Handheld, MET ONE HHPC+ Series, Beckman Coulter®
Particle Counter, Handheld, MET ONE HHPC+ Series, Beckman Coulter®
Supplier:  Beckman Coulter
Certificates
undefined
Particle Counter, Handheld, MET ONE HHPC+ Series, Beckman Coulter®
Supplier:  Beckman Coulter

Specifications

  • Catalog No:
  • BK2089310-08
  • BK2089310-03
  • BK2089311-01
  • BK2089310-02
  • Channels:
  • HHPC 6+ Channel 1 fixed 0.3μm, Up to 5 additional size channels: 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm;
    HHPC 3+ (0.3μm) Channel 1 fixed 0.3μm, Up to 2 additional size channels: 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm;
    HHPC 3+ (0.5μm) Channel 1 fixed 0.5μm, Up to 2 additional size channels: 1.0μm, 2.0μm, 5.0μm;
    HHPC 2+ Channel 1 fixed 0.5μm, 1 additional size channel: 1.0μm, 2.0μm, 5.0μm
  • HHPC 6+ Channel 1 fixed 0.3μm, Up to 5 additional size channels: 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm;
    HHPC 3+ (0.3μm) Channel 1 fixed 0.3μm, Up to 2 additional size channels: 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm;
    HHPC 3+ (0.5μm) Channel 1 fixed 0.5μm, Up to 2 additional size channels: 1.0μm, 2.0μm, 5.0μm;
    HHPC 2+ Channel 1 fixed 0.5μm, 1 additional size channel: 1.0μm, 2.0μm, 5.0μm
  • HHPC 6+ Channel 1 fixed 0.3μm, Up to 5 additional size channels: 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm;
    HHPC 3+ (0.3μm) Channel 1 fixed 0.3μm, Up to 2 additional size channels: 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm;
    HHPC 3+ (0.5μm) Channel 1 fixed 0.5μm, Up to 2 additional size channels: 1.0μm, 2.0μm, 5.0μm;
    HHPC 2+ Channel 1 fixed 0.5μm, 1 additional size channel: 1.0μm, 2.0μm, 5.0μm
  • HHPC 6+ Channel 1 fixed 0.3μm, Up to 5 additional size channels: 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm;
    HHPC 3+ (0.3μm) Channel 1 fixed 0.3μm, Up to 2 additional size channels: 0.5μm, 1.0μm, 2.0μm, 5.0μm, 10.0μm;
    HHPC 3+ (0.5μm) Channel 1 fixed 0.5μm, Up to 2 additional size channels: 1.0μm, 2.0μm, 5.0μm;
    HHPC 2+ Channel 1 fixed 0.5μm, 1 additional size channel: 1.0μm, 2.0μm, 5.0μm
  • Modes:
  • Raw counts, N/ft3, N/m3, N/L in Cumulative or Differential mode
  • Raw counts, N/ft3, N/m3, N/L in Cumulative or Differential mode
  • Raw counts, N/ft3, N/m3, N/L in Cumulative or Differential mode
  • Raw counts, N/ft3, N/m3, N/L in Cumulative or Differential mode
  • Flow Rate:
  • 2.83 Ipm; Take ISO 14644-1 class 5 compliant 0.3µm samples in a minute
  • 2.83 Ipm; Take ISO 14644-1 class 5 compliant 0.3µm samples in a minute
  • 2.83 Ipm; Take ISO 14644-1 class 5 compliant 0.3µm samples in a minute
  • 2.83 Ipm; Take ISO 14644-1 class 5 compliant 0.3µm samples in a minute
  • Particle size:
  • HHPC 6+ and HHPC 3+ (0.3μm version): 0.3μm - 10μm;
    HHPC 2+ and HHPC 3+ (0.5μm version): 0.5μm - 5μm (Size channels per ISO 14644-1 [FS 209E] industry standard)
  • HHPC 6+ and HHPC 3+ (0.3μm version): 0.3μm - 10μm;
    HHPC 2+ and HHPC 3+ (0.5μm version): 0.5μm - 5μm (Size channels per ISO 14644-1 [FS 209E] industry standard)
  • HHPC 6+ and HHPC 3+ (0.3μm version): 0.3μm - 10μm;
    HHPC 2+ and HHPC 3+ (0.5μm version): 0.5μm - 5μm (Size channels per ISO 14644-1 [FS 209E] industry standard)
  • HHPC 6+ and HHPC 3+ (0.3μm version): 0.3μm - 10μm;
    HHPC 2+ and HHPC 3+ (0.5μm version): 0.5μm - 5μm (Size channels per ISO 14644-1 [FS 209E] industry standard)
  • Efficiency:
  • HHPC 3+ (0.3um version) and HHPC 6+ 50% @ 0.3μm and 100% for particles > 0.45μm (per ISO 21501)
    HHPC 2+ and HHPC 3+ (0.5um version); 50% @ 0.5μm and 100% for particles > 0.75μm (per ISO 21501)

    Zero count level: 1 count/5 minute (per JIS B9921)
  • HHPC 3+ (0.3um version) and HHPC 6+ 50% @ 0.3μm and 100% for particles > 0.45μm (per ISO 21501)
    HHPC 2+ and HHPC 3+ (0.5um version); 50% @ 0.5μm and 100% for particles > 0.75μm (per ISO 21501)

    Zero count level: 1 count/5 minute (per JIS B9921)
  • HHPC 3+ (0.3um version) and HHPC 6+ 50% @ 0.3μm and 100% for particles > 0.45μm (per ISO 21501)
    HHPC 2+ and HHPC 3+ (0.5um version); 50% @ 0.5μm and 100% for particles > 0.75μm (per ISO 21501)

    Zero count level: 1 count/5 minute (per JIS B9921)
  • HHPC 3+ (0.3um version) and HHPC 6+ 50% @ 0.3μm and 100% for particles > 0.45μm (per ISO 21501)
    HHPC 2+ and HHPC 3+ (0.5um version); 50% @ 0.5μm and 100% for particles > 0.75μm (per ISO 21501)

    Zero count level: 1 count/5 minute (per JIS B9921)
  • Running Time:
  • Battery capacity (when fully charged): Over 10 hours with typical use model; minimum 5.5 hours continuous sampling
  • Battery capacity (when fully charged): Over 10 hours with typical use model; minimum 5.5 hours continuous sampling
  • Battery capacity (when fully charged): Over 10 hours with typical use model; minimum 5.5 hours continuous sampling
  • Battery capacity (when fully charged): Over 10 hours with typical use model; minimum 5.5 hours continuous sampling
  • Display:
  • Large 3.5” high resolution 320 x 240 color for super clear viewing with intuitive icons for easy navigation
  • Large 3.5” high resolution 320 x 240 color for super clear viewing with intuitive icons for easy navigation
  • Large 3.5” high resolution 320 x 240 color for super clear viewing with intuitive icons for easy navigation
  • Large 3.5” high resolution 320 x 240 color for super clear viewing with intuitive icons for easy navigation
  • Charging Time:
  • 3.5 h
  • 3.5 h
  • 3.5 h
  • 3.5 h
  • Data Logging Capacity:
  • 10000 records for the most demanding applications (5000 records when secure CFR 21 Part 11 compliant files enabled)
  • 10000 records for the most demanding applications (5000 records when secure CFR 21 Part 11 compliant files enabled)
  • 10000 records for the most demanding applications (5000 records when secure CFR 21 Part 11 compliant files enabled)
  • 10000 records for the most demanding applications (5000 records when secure CFR 21 Part 11 compliant files enabled)
  • Operating conditions:
  • 50°F to 104°F (10°C to 40°C) / < 95% non-condensing
  • 50°F to 104°F (10°C to 40°C) / < 95% non-condensing
  • 50°F to 104°F (10°C to 40°C) / < 95% non-condensing
  • 50°F to 104°F (10°C to 40°C) / < 95% non-condensing
  • Storage Conditions:
  • 14°F to 122°F (-10°C to 50°C) / Up to 98% non-condensing
  • 14°F to 122°F (-10°C to 50°C) / Up to 98% non-condensing
  • 14°F to 122°F (-10°C to 50°C) / Up to 98% non-condensing
  • 14°F to 122°F (-10°C to 50°C) / Up to 98% non-condensing
  • W×D×H:
  • 10.7 x 3.9 x 2.1”, contoured for convenient single handed operation
  • 10.7 x 3.9 x 2.1”, contoured for convenient single handed operation
  • 10.7 x 3.9 x 2.1”, contoured for convenient single handed operation
  • 10.7 x 3.9 x 2.1”, contoured for convenient single handed operation
  • Weight:
  • Ultra-lightweight at 1.5 lbs for comfortable handheld use
  • Ultra-lightweight at 1.5 lbs for comfortable handheld use
  • Ultra-lightweight at 1.5 lbs for comfortable handheld use
  • Ultra-lightweight at 1.5 lbs for comfortable handheld use

Specifications

Related Information