Order Entry
Puerto Rico
ContactUsLinkComponent
 
Chemically-Preserved Environmental Sample Containers, Thermo Scientific
Catalog # EPPP14040CEP.2
Supplier:  Thermo Scientific
undefined
Chemically-Preserved Environmental Sample Containers, Thermo Scientific
Catalog # EPPP14040CEP.2
Supplier:  Thermo Scientific
Supplier Number:  PP140-40CEP.2HA

Specifications

  • Cap type:
    0.125" Septa cap with Dust Cover
  • Capacity:
    40 ml (1.35 oz.)
  • Description:
    Clear Vial, with 0.2 mL 1:1 HCl
  • Cat. No.:
    EPPP14040CEP.2
  • Supplier no.:
    PP14040CEP.2HA

Specifications

About this item

Simplify field preservation with these Chemically-Preserved Environmental Sample Containers, and enjoy peace of mind as well as convenience

Using certified containers and chemicals reduces the risk of container and preservative contamination. The result saves users the time, tedium, and chemical contact associated with diluting and aliquoting chemical preservatives to prepare environmental sample container sets.

Certifications: Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Classification and IATA 2.7 Dangerous Goods in Excepted Quantities regulations.