Tool Balancer, Production Basics
Attaches to Tool Trolley System, 2½", 7", 4", Tool balancer (1), 2 lbs.
Catalog # 11005-238
Supplier: Production Basics
Supplier #: 8357
Jump to:
Product Details & Documents
Mounts to Tool Trolley and supports pneumatic or electric tools for optimal work space ergonomics.
- For use with Tool Trolley system
- Includes variable tension adjustment and spring snap clip
To be used in conjunction with Tool Trolley System (models 8339, 8340, 8343 or 8346). Available in black finish only.
Specifications
- Height:7"
- For use with:Attaches to Tool Trolley System
- Depth:2½"
- Weight:2 lbs.
- Width:4"
- Includes:Tool balancer (1)
- Cat. No.:11005-238
- Weight capacity:5 lbs.
- Material:Plastic, metal



