Order Entry
United States
ContactUsLinkComponent
Tool Trolley, Additional Trolley, Production Basics
Tool Trolley, Additional Trolley, Production Basics
  11005-228
Tool Trolley, Additional Trolley, Production Basics
  11005-228
 :  8349

 

  • Width:
    1"
  • Material:
    Metal
  • Height:
    4"
  • Environmentally Preferable:
  • Cat. No.:
    11005-228
  • For use with:
    Attaches to Tool Trolley System
  • Load capacity:
    5 lbs.
  • Weight:
    1 lb.
  • Includes:
    (1) Additional Trolley Unit
  • Supplier no.:
    8349

 

 

Adds an extra trolley to your Tool Trolley System to support multiple tools

For use with Tool Trolley system.

 : Must be used in conjunction with Tool Trolley System (models 8339, 8340, 8343 or 8346). Available in Chrome finish only.