Order Entry
Puerto Rico
ContactUsLinkComponent
Overhead Arms, Production Basics
Overhead Arms, Production Basics
Catalog # 11005-382
Supplier:  Production Basics
Overhead Arms, Production Basics
Catalog # 11005-382
Supplier:  Production Basics
Supplier Number:  8538

Specifications

  • Description:
    Overhead arms
  • Material:
    Epoxy powder-coated steel
  • Cat. No.:
    11005-382
  • For use with:
    Attaches to any C-Leg back frame or other bench upright
  • Weight:
    10 lbs.
  • Supplier no.:
    8538

Specifications

About this item

Use with our Tool Trolley Systems or for applications requiring air, power or light to be positioned above the operator.

  • Arms extend up to 35.56 cm (14") above the top of the Uprights or Frame
  • 25 lbs. load capacity

For use with on any C-Leg Lab Bench. Add uprights to mount accessories on RTW Lab Bench, Easy Lift Dual-Leg, PedSys Lab Bench, Basic Organizer or Easy Lift 4-post Lab Bench

Ordering information: Standard accessory color is Black. Other standard frame color (Light Neutral/Almond, Blue, White, or Grey) available by request. Accessory is ready to mount on a C-Leg Lab Bench; or otherwise must purchase Uprights, sold separately, if mounting on a RTW Lab Bench, Easy Lift Dual-Leg, PedSys Lab Bench or Easy Lift 4-post Lab Bench.
Delivery: Includes Overhead Arms (1), Pair, Parts and Hardware Packet (1).