Order Entry
Puerto Rico
ContactUsLinkComponent
 
Footrest Plate, Production Basics
  11005-464
Footrest Plate, Production Basics
  11005-464
 :  8668

 

  • Description:
    Includes:
    (1) Footrest Place, (1) Parts and Hardware Packet
  • Material:
    Epoxy powder coated steel
  • Cat. No.:
    11005-464
  • Depth:
    12"
  • Weight:
    5 lbs.
  • Width:
    16"
  • Supplier no.:
    8668

 

 

Position along tube footrest for increased operator comfort.

For use with tube footrests on Production Basics C-Leg lab bench, RTW lab bench or easy lift 4-post lab bench.

Adjusts to any angle.

 : Standard accessory color is black. Other standard frame color (light neutral/almond, blue, white, or grey) available by request. Mounts to any size tube footrest, sold separately.