Free Standing Footrest, Production Basics
Catalog # 11005-448
Supplier: Production Basics
Specifications
- Description:Includes:
Free Standing Adjustable Footrest (1) - Material:Epoxy powder coated steel
- Cat. No.:11005-448
- Depth:12"
- Weight:5 lbs.
- Width:20"
- Supplier no.:8659
Specifications
About this item
Adjustable footrest with an angled platform.
Compliments any Production Basics C-Leg lab bench, RTW lab bench, easy lift dual-leg, PedSys lab bench, easy lift 4-post lab bench or use with any generic table.
Height Adjustable from 3.8 to 38.1 cm (1.5 to 15").
Ordering information: Standard accessory color is Black. Other standard frame color (Light Neutral/Almond, Blue, White, or Gray) available by request.