Order Entry
United States
ContactUsLinkComponent
 
Keyboard Holder, Production Basics
Catalog # 11005-440
Supplier:  Production Basics
Keyboard Holder, Production Basics
Catalog # 11005-440
Supplier:  Production Basics
Supplier Number:  8681

Specifications

  • Color:
    Black
  • Description:
    Keyboard and mouse tray
  • Environmentally Preferable:
  • Cat. No.:
    11005-440
  • Supplier no.:
    8681

Specifications

About this item

Epoxy powder coated steel holder designed to keep keyboard easily accessible and provides a clutter free worksurface.

  • Keyboard drawer with mouse tray, mounts under the worksurface of any table with a flat mounting area
  • Retractable with built-in wrist rest and 20.3 cm (8") square mouse tray
  • Holds up to 10 lbs.

Compliments any production basics C-Leg lab bench, RTW lab bench, easy lift dual-leg, PedSys lab bench, easy lift 4-post lab bench or use with any generic table.

Weight: 12 lbs.

Ordering information: Standard accessory color is black. Other standard frame color (light neutral/almond, blue, white, or gray) available by request. Accessory is ready to mount under worksurface of any bench.