Interlocking Cube Tube Rack
490012-804
- Color:Assorted (Blue, Green, Pink, Yellow, Orange)
- Description:Cube Rack
- Dimensions:108 x 113 x 113 mm
- Cat. No.:490012-804
- Supplier no.:HS29050A
Slide these interlocking tube racks together in multiple orientations to work with different-sized tubes at the same time.
- Material: Polypropylene
- Each pack comes with five module racks (orange, yellow, green, blue, and pink)
- Autoclavable
- Size dimensions: 4.3×4.3×4.5"
Each rack accommodates four 50 ml tubes, ten 15 ml conical tubes, twelve 3 to 7 ml tubes, and sixteen 1.5/2.0 ml tubes. The assorted color pack includes one of each color (orange, yellow, green, blue, pink).