Heat Sealer with Cutter
Catalog # 490007-638
Supplier: Heathrow Scientific
Specifications
- Description:Heat Sealer with Cutter
- Dimensions:86×446×166 mm
- Cat. No.:490007-638
- Electrical:110 - 120 V, 450 W
- Supplier no.:HS28272
Specifications
About this item
Heat sealer/bag sealer quickly and efficiently seal polyethylene or polypropylene bags, sheets, or flat tubing from 0.01 - 0.8 mm thick.
- Can seal a bag up to 12" (30.5 cm) long
- Heating element measures 31 cm long and is only hot when sealing
- Additional placement par kits can be ordered separately
- Sliding blade removes excess material 19 mm from the seal
Timing knob ensures safe sealing. Simply turn knob to set time (1 - 8 seconds), press handle down and remove when light indicates cycle is complete. Heating element is only hot when sealing. Complete with the cutting blade for a clean, finished look.
Sealing capabilities by material thickness:
Polyethylene - 0.06 to 0.2 mm
Polypropylene - 0.03 to 0.08 mm
Delivery: Includes replacement part kit (two extra blades, two extra heating elements, and two extra PTFE cloths).