Order Entry
Puerto Rico
ContactUsLinkComponent
Hei-VAP Industrial Rotary Evaporators, 220 V
Hei-VAP Industrial Rotary Evaporators, 220 V
Supplier:  Heidolph NA, LLC
Certificates
undefined
Hei-VAP Industrial Rotary Evaporators, 220 V
Supplier:  Heidolph NA, LLC

Specifications

  • Catalog No:
  • 10145-518
  • 10145-514
  • 10145-516
  • 10145-532
  • 10145-524
  • 10145-520
  • 10145-522
  • Rotation Speed (min<sup>-1</sup>):
  • 6 - 160 rpm
  • 6 - 160 rpm
  • 6 - 160 rpm
  • 6 - 160 rpm
  • 6 - 160 rpm
  • 6 - 160 rpm
  • 6 - 160 rpm
  • Bath Capacity:
  • 24 L (water)/22 L (oil)
  • 24 L (water)/22 L (oil)
  • 24 L (water)/22 L (oil)
  • 24 L (water)/22 L (oil)
  • 24 L (water)/22 L (oil)
  • 24 L (water)/22 L (oil)
  • 24 L (water)/22 L (oil)
  • Dimensions:
  • 970×1600×690 mm
  • 970×1600×690 mm
  • 970×1600×690 mm
  • 970×1600×690 mm
  • 970×1600×690 mm
  • 970×1600×690 mm
  • 970×1600×690 mm
  • Temperature Range:
  • 20...100 °C (water)/20...180 °C (oil)
  • 20...100 °C (water)/20...180 °C (oil)
  • 20...100 °C (water)/20...180 °C (oil)
  • 20...100 °C (water)/20...180 °C (oil)
  • 20...100 °C (water)/20...180 °C (oil)
  • 20...100 °C (water)/20...180 °C (oil)
  • 20...100 °C (water)/20...180 °C (oil)
  • Heating Power:
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • 4000 W
  • Bath Ø:
  • 400 mm
  • 400 mm
  • 400 mm
  • 400 mm
  • 400 mm
  • 400 mm
  • 400 mm

Specifications