Heated Shaker Incubator, Grant Instruments
Catalog # 10127-586
Supplier: GRANT USA INC.
Specifications
- Orbit:10 mm
- Temperature Control Range:ambient +5 to 42 °C
- Description:Heated Shaker Incubator
- Temperature Resolution:0.1°C
- Speed Range:50 to 250 rpm
- Max. Load:2.5 kg
- Temperature Setting:25 to 42°C
- Timer:1 min. to 96 hrs.
- Cat. No.:10127-586
- Supplier no.:ES-20 USA
Specifications
About this item
The ES-20 is a versatile programmable bench-top shaker-incubator for mixing and incubating biological fluids, samples, cell cultures and tissues.
- Offers digital control of time, temperature and shaking speed for accuracy and repeatability
- Variable speed of 50 to 250 rpm and a temperature setting range of 25 to 42°C with a load of up to 2.5 kg
- Four interchangeable platforms for shaking/incubating different vessels
- Continuous operation for 96 hours
The temperature is controlled by a microprocessor plus forced heated air circulation ensure a constant and even temperature within the chamber. It is equipped with direct drive shaking system for reliable, long-term operation and designed for easy assembly/disassembly; easy to move from one location to another.
The ES-20 is ideal for growing cell cultures in flasks and other vessels and for other general sample preparation applications.
Certifications: CE approved.
Ordering information: 2 year warranty. Tray not included; please order separately.