Order Entry
Puerto Rico
ContactUsLinkComponent
 
ThunderBolt® Immunoassay Platform, Gold Standard Diagnostics
 
undefined
ThunderBolt® Immunoassay Platform, Gold Standard Diagnostics

 

  • Catalog No:
  • 10066-264
  • 10066-262
  • Shaking Amplitude:
  • 1 mm
  • 1 mm
  • Sample capacity:
  • 192 positions
  • 192 positions
  • Dimensions:
  • 64W x 57D x 45H cm (25.2 x 22.5 x 17.7")
  • 64W x 57D x 45H cm (25.2 x 22.5 x 17.7")
  • Electrical:
  • 120-265V, 50-60Hz
  • 120-265V, 50-60Hz
  • Aspiration Volume:
  • 1 µL at 3% CV
  • 1 µL at 3% CV
  • Temperature Range:
  • Up to 40 °C (incubator)
  • Up to 40 °C (incubator)