- Orbit:1.5 mm
- Rotation Speed (min-1):150-1350 rpm
- Shaking motion:Vibrating
- Description:Titramax 1000 Incubating Package
- Electrical:115V
- Load Capacity:5 kg
- Platform Dimensions:290 x 258 mm
- Dimensions:320 x 163 x 375 mm
- Power input:31 W
- Weight:6.5 kg
- Cat. No.:63400-134
- Supplier no.:036130500
The Vibrating Platform shaker is best used for research which requires ridged or gentle shaking for small samples on microtiter plates or test tubes
The Heating modules has a heating capacity of 300W which allows for quick temperature adjustments. Digital temperature setting up to 65C and separate display for actual temperature.
The Flat hood is for small vessels with a total height of 163mm, This is recommended especially for microtiter plates, culture plates, small flaks, media bottles and Erlenmeyer flasks up to 100ml. Transparent and non-fogging PETG material allows for sample viewing and easy cleaning.
With a capacity of 6 mirotiter plates it increases your throughput by 50%. The 1.5mm vibration orbit perfoms gentle mixing with best results using small sample volumes