Undercarriage for Angled Dump Tub With Plug, Remco
Catalog # 76007-016
Supplier: Remco Products
Specifications
- Description:Undercarriage for Angled Tubs
- Dimensions:41.1L × 27.3W × 19.1"H
- Material:Stainless steel 304
- Cat. No.:76007-016
- For use with:Remco Large Angled Dump Tubs 6901x and 6905x
- Weight:57 lbs.
Specifications
About this item
This stainless steel undercarriage features caster wheels that are impervious to meat fat and bearings equipped with grease fittings.
- Caster wheels impervious to meat fat
- Caster bearings equipped with grease fittings
- Handle allows for angled tubs to easily be tipped and emptied
- Built-in tipping stops limit angle at which the undercarriage can tip, preventing the tub from slipping off
This tub accessory is commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications. Replacement casters and wheels are available.
Works with the Remco Large Angled Dump Tub 6901x and 6905x.