Order Entry
Puerto Rico
ContactUsLinkComponent
 
Vikan® Tube Brush for Flex Rod, Soft, Remco Products
  76007-478
undefined
Vikan® Tube Brush for Flex Rod, Soft, Remco Products
  76007-478
 :  53563

 

  • Bristle color:
    Blue
  • Bristle material:
    Polyester
  • Brush head Ø:
    2.3"
  • Handle material:
    Stainless steel
  • Total length:
    2.5"
  • Cat. No.:
    76007-478

 

 

This soft tube brush is great for cleaning pipes and other small areas

  • Stainless steel material
  • Polyester bristle material
  • Dishwasher safe
  • Autoclavable up to 250°F

It is best used with flexible handles, 5350 and 5352.

 : FDA compliant raw material.