Vikan® Tube Brush for Flex Rod, Remco Products
76007-476
- Bristle color:Blue
- Bristle material:Polyester
- Brush head Ø:0.4"
- Handle material:Stainless steel
- Total length:7.9"
- Cat. No.:76007-476
This stiff tube brush is great for cleaning pipes and other small areas
- Stainless steel material
- Polyester bristle material
- Dishwasher safe
- Autoclavable up to 250°F
It is best used with flexible handles, 5350 and 5352.
: FDA compliant raw material.