Hygienic Rake, Remco Products
Catalog # 76007-692
Supplier: Remco Products
Specifications
- Color:White
- Length:8"
- Material:PP
- Cat. No.:76007-692
- Weight:1 lb.
Specifications
About this item
The hygienic rake is mostly used for emptying out fresh produce from large containers
It requires a European-thread handle
Certifications: FDA compliant raw material.