SP Bel-Art Dry-Keeper™ Horizontal Desiccator Cabinet, Bel-Art Products, a part of SP
Catalog # 74950-340
Supplier: Bel-Art Products, a Part of SP
Specifications
- Volume:2 cu. ft. (internal)
- Cat. No.:74950-340
- L×W×H:50 x 39 x 34.5 cm (19⅝ x 151/2 x 131/2")
- Supplier no.:420580001
Specifications
About this item
Clear and durable PVC desiccator cabinet has a generous 2 cu. ft. interior volume, sleek black ABS accents, and movable shelves for adjusting dry storage space configuration for moisture-sensitive materials.
- Fully adjustable shelves
- Clear and durable PVC construction
- Dial hygrometer provides easy-to-read measurements
- Gasketed downward-opening door
Two adjustable, removable, and perforated shelves facilitate full circulation of air and rest on shelf rails can be repositioned on any one of 8 steps set at 28 mm intervals.
A large, in-door dial hygrometer provides easy visualization of rH%. Gasketed door opens down and closes with two latches for a tight seal. The interior opening measures 45 x 23 cm (17¾ x 9").
Ordering information: Additional shelves and rails sold separately. Includes desiccant tray (desiccant sold separately; contact your Avantor representative for more information).