Specifications
- Description:Double UV Cabinet/PCR Workstation with Dual UV Protection Lamp, UV Recirculator and 3 Internal Power Sockets
- UV Setting:Recirculator, 25 W (efficiency >99% per 1 cycle)
- Airflow:Bactericidal Air Recirculator, 25 m3/hr Air Flow Exchange
- Lamp:White lamp for workplace illumination
- Timer:0 to 24 h, digital
- UV Lamp:Open, 25 W bactericidal, 254 nm, ozone-free
- Cat. No.:10117-482
- Electrical:120 V
- Supplier no.:UVT-S-AR US
Specifications
About this item
The UVT-S-AR is a large capacity stainless steel PCR UV cabinet workstation with additional space for equipment and accessories to allow for more comfortable and convenient working in PCR applications.
It is equipped with an open UV lamp installed in the upper part of the hood. UV-radiation from these lamps effectively disinfects the working area chamber, inactivating DNA / RNA fragments during 15-30 minutes of exposure. The digital timer controls the duration of the direct UV irradiation. An additional daylight lamp provides a bright, clear working area.
It is equipped with a high efficiency flow-type bactericidal UV cleaner-recirculator which provide constant decontamination inside the cabinet during operation. The UV cleaner-recirculator consists of UV lamp, dust filters and a fan. The recirculation effect increases the maximum density of the UV light making it sufficiently effective for DNA / RNA inactivation. The recirculator processes 360 UV-cabinet volumes per hour, creating permanently aseptic conditions within the cabinet.
There are 3 internal sockets inside the cabinet.