The UVC/T-M-AR is an efficient general purpose stainless steel PCR UV cabinet workstation for carrying out short-term procedures.
It is equipped with an open UV lamp installed in the upper part of the hood. UV-radiation from these lamps effectively disinfects the working area chamber, inactivating DNA / RNA fragments during 15-30 minutes of exposure. The digital timer controls the duration of the direct UV irradiation.
An additional daylight lamp provides a bright, clear working area. It is equipped with a high efficiency flow-type bactericidal UV cleaner-recirculator which provide constant decontamination inside the cabinet during operation.
The UV cleaner-recirculator consists of UV lamp, dust filters and a fan. The recirculation effect increases the maximum density of the UV light making it sufficiently effective for DNA / RNA inactivation. The recirculator processes 360 UV-cabinet volumes per hour, creating permanently aseptic conditions within the cabinet.
- Catalog No:
- 10117-478
- Airflow:
- Bactericidal Air Recirculator, 25 m3/hr Air Flow Exchange
- UV Lamp:
- Open, 25 W bactericidal, 254 nm, ozone-free
- UV Setting:
- Recirculator, 25 W (efficiency >99% per 1 cycle)
- Lamp:
- White lamp for workplace illumination
- Timer:
- 0 to 24 h, digital