Vikan® Tube and Valve Brushes, 3.5", Remco Products
Supplier: Avantor
Certificates
About this item
This tube brush has bristles along the sides as well as in the front.
- Medium bristles
- Dishwasher safe
- Autoclavable up to 250 °F
Block material is polypropylene; bristle material is polyester.
It is used in areas where a wider tube cleaning action is required or where the equipment has an end point that cannot be reached with a hand brush. Works well as a drain brush, particularly in black.
Certifications: FDA compliant raw material.
Ordering information: Requires a European-thread handle.