Order Entry
Puerto Rico
ContactUsLinkComponent
Pail with Screw Cover, High Density Polyethylene, Dynalon
Pail with Screw Cover, High Density Polyethylene, Dynalon
Catalog # 30620-388
Supplier:  Dynalon
undefined
Pail with Screw Cover, High Density Polyethylene, Dynalon
Catalog # 30620-388
Supplier:  Dynalon
Supplier Number:  413514

Specifications

  • Capacity:
    9.5 L (2.5 gal.)
  • Description:
    HDPE pail with screw top
  • Height:
    249 mm (9.8")
  • Cat. No.:
    30620-388
  • Supplier no.:
    413514
  • Diameter:
    287 mm (11.3")

Specifications

About this item

Screw top HDPE pails designed for dry or liquid contents.

  • Tough construction that won't buckle even when stacked

Weight: 1.65 lbs.