Pail with Cover, High Density Polyethylene, Dynalon
Catalog # 30617-162
Supplier: Dynalon
Specifications
- Capacity:3.8 L (1 gal.)
- Description:HDPE pail with cover
- Height:193 mm (7.6")
- Cat. No.:30617-162
- Supplier no.:413015
- Diameter:209.5 mm (8.25")
Specifications
About this item
Heavy-duty pails with cover molded of high density polyethylene.
- Rigid construction
- Steel bail handle with plastic hand grip
- Snap-on cover is included
4 quart capacity
Weight: 0.65 lbs.