Order Entry
Puerto Rico
ContactUsLinkComponent
BRAND® nano-cap™ Filtered Pipette Tips, BrandTech®
BRAND® nano-cap™ Filtered Pipette Tips, BrandTech®
Catalog # 10034-034
Supplier:  Brandtech
   Low Manufacturing Impact
undefined
BRAND® nano-cap™ Filtered Pipette Tips, BrandTech®
Catalog # 10034-034
Supplier:  Brandtech
Supplier Number:  732722
   Low Manufacturing Impact

Specifications

  • Volume:
    0.1 - 1 µL
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Packed:
    10 TipBoxes
  • Cat. No.:
    10034-034
  • Sterile:
    +
  • Supplier no.:
    732722

Specifications

About this item

BRAND filtered nano-cap pipette tips are a shorter style (37 mm) ultra-micro/crystal tip that removes contaminating aerosols when pipetting volumes 1 µl or smaller.

All tips are produced under cleanroom conditions. New environmentally friendly refillable TipBox design is rigid and allows partial loading of multichannels. Hinged lid can be rotated 180° to be a lift-off design. Environmentally friendly Tip Refills reload empty TipBoxes, and have 20% less waste. Sterile TipRefills have an included transfer aid to ensure sterility.

A unique capillary rise gives a visual check. Non-self-sealing filters allow easy recovery of sample if filter is wetted. PE filters are free from additives. Required for use with BRAND sub-micro (0.1 to 1 µl) Transferpette and Transferpette S models.

Certifications: CE-IVD.
Ordering information: All rack-packed tips are DNA-, RNase-, ATP-, and endotoxin-free.