Order Entry
Puerto Rico
ContactUsLinkComponent
 
Dean Stark Distillation Apparatus, Kimble Chase
Catalog # KT535800-0000
Supplier:  Avantor
undefined
Dean Stark Distillation Apparatus, Kimble Chase
Catalog # KT535800-0000
Supplier:  Avantor

Specifications

  • Width:
    180 mm
  • Description:
    Dean Stark Distillation Apparatus
  • Height:
    780 mm
  • Cat. No.:
    KT535800-0000
  • [ST] joint size:
    24/40
  • Hose connections:
    #2
  • Supplier no.:
    535800-0000

Specifications

About this item

Designed for solvents both heavier and lighter than water

Unit is compact in both the 24/40 and 14/20 sizes. Lower three-way stopcock provides a sample port and the apparatus can be drained without disassembly. Trap area is positioned well the boiling flask.