Order Entry
Puerto Rico
ContactUsLinkComponent
Cuvettes, Four Clear Sides, 4.5 ml, Dynalon
Cuvettes, Four Clear Sides, 4.5 ml, Dynalon
Catalog # 30620-276
Supplier:  Dynalon
undefined
Cuvettes, Four Clear Sides, 4.5 ml, Dynalon
Catalog # 30620-276
Supplier:  Dynalon
Supplier Number:  202295

Specifications

  • Description:
    VIS Macro Cuvettes
  • Dimensions:
    0.5L x 0.5W x 1.75H"
  • Material:
    Polystyrene
  • Cat. No.:
    30620-276
  • Weight:
    0.00312 lbs.
  • Supplier no.:
    202295

Specifications

About this item

Designed specifically for fluorometry, this is an excellent choice for nephelometry and spectrophotometry

A negligible variation in absorbance between the 4 optical sides allows readings from any side. Standard 1cm light path. The polystyrene cuvettes are accurate in the 340 to 750nm visible spectral range. The methacrylate cuvettes are accurate throughout the 285 to 750nm VIS-UV spectral range.