Order Entry
Puerto Rico
ContactUsLinkComponent
Benchmark BioMixer™ and MiniMixer™ 3D Shakers
Benchmark BioMixer™ and MiniMixer™ 3D Shakers
Supplier:  Ward's
Certificates
undefined
Benchmark BioMixer™ and MiniMixer™ 3D Shakers
Supplier:  Ward's

Specifications

  • Catalog No:
  • 490012-328
  • 490012-330
  • Load Capacity:
  • 2.0 kg (4.4 lbs)
  • 2.0 kg (4.4 lbs)
  • Weight:
  • 2.0 kg (4.4 lbs.)
  • 2.0 kg (4.4 lbs.)
  • Operating Temperature Range:
  • 4°C to 65°C
  • 4°C to 65°C
  • Tilt Angle:
  • +/- 20°
  • +/- 20°

Specifications