CoolCube™ Microtube and Microplate Cooler
Catalog # 490014-172
Supplier: Ward's
Specifications
- Description:CoolCube microtube and PCR Plate Cooler
- Cat. No.:490014-172
- Supplier no.:R1000
Specifications
About this item
The CoolCube is designed to store samples safely on the lab bench without sample degradation due to temperature increase or fluctuation.
- Maintains 0°C for 4 hours
- Also for use as a PCR workstation
- Two-sided for greater versatility
- Side A: 1.5 mL/2.0 mL microtubes, 0.2 mL PCR tubes and strips
- Side B: 96-well PCR plate
Constructed of DuraStar (a high strength polymer) and a patented gel refrigerant, the CoolCube maintains temperature at approximately 0°C for up to four hours. Simply place the CoolCube in a freezer overnight and it's ready for use, keeping samples cool and safe at the bench, without messy ice buckets or wet tubes. One side of the CoolCube can be used as a convenient PCR workstation with wells for 12 standard 1.5/2.0 mL microtubes and one 96-well PCR plate or 0.2 mL tubes/strips. The other side can be used to hold 36 standard 1.5/2.0 mL microtubes.