Specifications
- Tubing ext.Ø:¼"
- Tubing int.Ø:⁵⁄₃₂"
- Wall thickness:0.047
- Max. Pressure:289.0 psi
- Durometer Hardness:60 (Shore D)
- Max. Vacuum:29.9 in. Hg
- Cat. No.:63014-850
- Supplier no.:TSPF35025047
Specifications
About this item
Chemfluor® tubings have outstanding chemical and physical characteristics because they are made using fluoropolymers and these materials are processed under stringently controlled conditions.
- Chemically inert
- Ultra-pure
- Non-toxic and non-stick
- Wide temperature capabilities
- Non-corroding and non-oxidizing
- Outstanding dielectric properties
- Autoclavable
In addition to being chemically inert, Chemfluor® tubings can be used in a broad range of temperatures, from –400 to +500 °F. Chemfluor® PFA tubing fully complies with the requirements of USP Class VI Criteria and is non-toxic, non-hemolytic and non-pyrogenic. The three test types that are performed on Chemfluor® PFA tubing are systemic toxicity, intracutaneous toxicity and muscle implant. Tubing also meets FDA Criteria because no plasticizers, stabilizers, or fillers are used Chemfluor® tubing. Tubings are pure and non-contaminating. They are non-toxic and manufactured using resins that meet FDA criteria. The natural flexibility and performance-proven, anti-stick inner surface of Chemfluor® tubing make handling sticky and viscous fluids much easier, and facilitate speedy clean up. The low surface energy minimizes adsorption of proteins, essential oils and metals. Unlike metal and rubber alternatives, Chemfluor® tubings are non-corroding and non-oxidizing. Unlike other plastic materials, they are unaffected by solvents, acids, and fuels.