Order Entry
Puerto Rico
ContactUsLinkComponent
Hypersil™ ODS C18 HPLC Columns, Thermo Scientific
Hypersil™ ODS C18 HPLC Columns, Thermo Scientific
Supplier:  Thermo Scientific
Certificates
undefined
Hypersil™ ODS C18 HPLC Columns, Thermo Scientific
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 76332-356
  • 76332-358
  • Description:
  • 76332-356
  • 76332-358
  • Carbon Load:
  • 10%
  • 10%
  • Endcapped:
  • Yes
  • Yes
  • Max. Pressure:
  • 4300 psi
  • 4300 psi
  • pH Range:
  • 2 - 8
  • 2 - 8
  • Surface Area:
  • 170 m²/g
  • 170 m²/g
  • Temperature Limit:
  • 60 °C
  • 60 °C
  • USP Code:
  • L1
  • L1

Specifications

Related Information