BlotBoy™ and Mini BlotBoy™ 3-D Rockers, Benchmark Scientific
Supplier: Ward's
Certificates
About this item
Optimized speed and tilt for gel blotting, washing, & staining.
- Tri-directional motion for thorough, gentle mixing
- Stacking platforms available
- Incubator & cold room safe
- 2-year warranty
Specifications
- Catalog No:
- 490005-696
- 490012-206
- Speed:
- 12 rpm
- 12 rpm
- Tilt Angle:
- ±8°
- ±8°
- Dimensions:
- 10.5" x 7.5" x 8"
- 12" x 12" x 8.3"
- Operating Temperature:
- 4...65 °C
- 4...65 °C
- Weight:
- 4.4 lbs. (2.0 kg)
- 4.4 lbs. (2.0 kg)
- Max. Load:
- 4.4 lbs. (2.0 kg)
- 4.4 lbs. (2.0 kg)