Order Entry
Puerto Rico
ContactUsLinkComponent
VSR-50® Variable Speed Rocker, Pro Scientific
VSR-50® Variable Speed Rocker, Pro Scientific
Catalog # 490009-646
undefined
VSR-50® Variable Speed Rocker, Pro Scientific
Catalog # 490009-646
Supplier Number:  512000-00

Specifications

  • Description:
    VSR-50 Rocker with 12 x 14" Table
  • Electrical:
    115 V AC, 50/60 Hz
  • Tilt Angle:
    Up to 15˚
  • Speed:
    5-100 rocking motions/min.
  • Timer:
    0-60 min. w/ hold feature
  • Weight:
    23 lbs (10.4 kg)
  • W×D×H:
    305×279×127 mm (12×11×5")
  • Cat. No.:
    490009-646
  • Supplier no.:
    512000-00

Specifications

About this item

The VSR-50 provides a rhythmic side-to-side motion and its variable speed allows for a gentle to vigorous movement

Ideal for gel staining/destaining, Northern and Southern hybridization, Western blotting as well as rinsing membranes.