GeneMate Vortex Mixer, Benchmark Scientific
Catalog # 490000-094
Supplier: Ward's
Specifications
- Temperature Range:4…65 °C
- Description:Vortex Mixer
- Dimensions:13 x 16 x 17 cm (5 x 6.3 x 6.7")
- Operating conditions:Touch or continuous
- Weight:3.8 kg (8.4 lbs.)
- Cat. No.:490000-094
- Supplier no.:GM1000
Specifications
About this item
With advanced Q-Drive™ technology, the GeneMate Vortex Mixer provides a smooth instant vortexing of even the largest sample sizes, including full 50 mL tubes.
- 2-year full replacement warranty
- Powerful motor for instant vortexing
- Q-Drive™ dynamic balance system for quiet, efficient operation
- Touch or continuous operation
- Variable speed control from 200 to 3200 rpm
- Cold room safe
The unique counter balance system creates maximum vortexing action, while minimizing noise and excessive vibration. This results in quieter, more efficient and longer lasting operation. Other features include: "no walk" suction feet, cold room/incubator compatibility and spill-proof electronic controls.